missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-Filled Bead Mill Tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Supplier:  Fisherbrand™ 15340151

 View more versions of this product

Catalog No. 15-340-151


Explore available promotions

Includes: 50 reinforced tubes prefilled with 2.38mm metal beads

Description

Description

  • Used for processing bone, hair, nail, muscles, seeds, corn, nuts
  • 2mL reinforced tubes closed with screw cover
  • RNase/DNase free
    • Length without cap : 46mm
    • Length with cap: 49mm
    • Diameter: 10.8mm
  • Non-Sterile
Specifications

Specifications

Hard Tissue Grinding Mix Tubes
2.4 mm
10.8 mm
Metal
Used for processing bone, hair, nail, muscles, seeds, corn, nuts
Yes
2 mL
300 μL to 1.8 mL
46 mm (without cap); 49 mm (with cap)
Yes
Bead Mill 4 and Bead Mil 24 Homogenizers
Videos
SDS
Documents

Documents

Promotions

Promotions