missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-Filled Bead Mill Tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Supplier:  Fisherbrand™ 15340153

 View more versions of this product

Catalog No. 15-340-153


Explore available promotions

Includes: 50 2mL tubes prefilled with 1.4mm ceramic beads

Description

Description

  • Used for processing brain, liver, kidney, lung, spleen
  • 2mL tubes closed with screw cover and o-ring
  • RNase/DNase free
  • Processing range: 300μL to 1.8mL
  • Non-Sterile
Specifications

Specifications

Soft Tissue Homogenizing Mix Tubes
1.4 mm
10.8 mm
Ceramic
Bead Mill 4 and 24 Homogenizers
2 mL
300 μL to 1.8 mL
46 mm (without cap); 49 mm (with cap)
Yes
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions