missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-Filled Bead Mill Tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Supplier:  Fisherbrand™ 15340154

 View more versions of this product

Catalog No. 15-340-154


Explore available promotions

Includes: 50 2mL tubes prefilled with 2.8mm ceramic beads

Description

Description

  • Used for processing brain, liver, muscle, skin, leaves
  • 2mL reinforced tubes closed with screw cover
  • RNase/DNase free
  • Processing range: 300μL to 1.8mL
  • Non-Sterile
Specifications

Specifications

Hard Tissue Homogenizing Mix Tubes
2.8 mm
10.8 mm
Ceramic
Used for processing brain, liver, muscle, skin, leaves
Yes
2 mL
300 μL to 1.8 mL
46 mm (without cap); 49 mm (with cap)
Yes
Bead Mill 4 and 24 Homogenizers
Videos
SDS
Documents

Documents

Promotions

Promotions