missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-Filled Bead Mill Tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

Supplier:  Fisherbrand™ 15340156

 View more versions of this product

Catalog No. 15-340-156


Explore available promotions

Includes: 50 7mL tubes pre-filled with 1.4mm ceramic beads

Description

Description

  • Used for processing brain, liver, kidney, lung, spleen
  • 7mL polypropylene tubes closed with screw cap
  • Can be autoclaved at 121°C
  • Max centrifuge speed of 5,000 x g
  • Processing range: 1mL to 5mL
  • Non-Sterile
Specifications

Specifications

Soft Tissue Homogenizing Mix Tubes
1.4 mm
15.3 mm
Ceramic
Bead Mill 24 Homogenizer
7 mL
1 to 5 mL
57 mm (without cap); 60 mm (with cap)
Used for processing brain, liver, kidney, lung, spleen
Videos
SDS
Documents

Documents

Promotions

Promotions