Learn More
Fisherbrand™ Pre-Saturated Nonwoven 70% IPA Cleanroom Wipes
Pre-Saturated Nonwoven 70% IPA Cleanroom Wipes are made from a poly-cellulose blend and are pre-saturated with 70% IPA/30% DI water. Packaged in convenient containers that allow the user to open, remove a wipe, and close the container with one hand.
Supplier: Fisherbrand™ FSNT177FB
Description
Pre-Saturated Nonwoven 70% IPA Cleanroom Wipes are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose and pre-saturated with 70% IPA/30% DI water. These wipes are manufactured in a cleanroom environment and cleanroom packaged in resealable tubs. Fisherbrand™ Pre-Saturated Cleanroom Wipes are packaged in convenient re-sealable containers that allow the user to open, remove a wipe, and close the container with one hand. They are designed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.
Cleanroom Compatibility
- Common for use in ISO Class 5-8 (Class 100-100,000) Cleanrooms
Features
- Ideal for tasks that require cleaning with 70% IPA
- Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Meets USP <797> and USP <800> wipe requirements
- Provide lot-to-lot traceability
Specifications
Cleanroom Wipe | |
17.78 cm | |
17.78 cm | |
288 mL/m2 | |
68 gsm | |
White | |
Laboratory and Cleanroom | |
70% IPA, 30% DI Water |
7 in. | |
7 in. | |
Polyester Cellulose | |
Not Autoclavable | |
ISO Cleanroom Class 5-6, USP 797 and 800 standards | |
7 x 7 in. (17.78 x 17.78 cm) | |
75 Wipes/Tub, 12 Tubs/Cs. | |
Non-sterile |