missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PDC Healthcare UR-Assure™ Pediatric Urine Collectors
Comfortable fit for infants and young children
$274.00 - $1221.31
Specifications
For Use With (Application) | For infant or pediatric use |
---|---|
Includes | Adhesive |
Latex Free | Yes |
Volume (English) | 6.7 oz. |
Volume (Metric) | 200 mL |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
22-275-348
![]() |
PDC Healthcare
05002-00-MCM |
Urine Collector |
Pack of 50 Each for $274.00
Case of 10 Pack for $2,740.00
|
|
|||||
22-275-347
![]() |
PDC Healthcare
0500100MCM |
Clinical Urine Collector |
Pack of 50 Each for $1,221.31
Case of 10 Pack for $12,213.10
|
|
|||||
Description
- Unisex design and medically approved adhesive that protects sensitive skin
- Adhesive completely surrounds urinary opening for a leakproof fit and a clean specimen
- Enlarged foam area provides ease of application and comfortable fit while keeping collector walls open
- Symmetrical adhesive area seals to form a leakproof container for specimen transport
- Bags are transparent for clear observation of contents
Specifications
For infant or pediatric use | |
Yes | |
200 mL |
Adhesive | |
6.7 oz. |