missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermco™ Precision Lig Mercury Thermometer, Total Immersion
Thermco™ Precision LIG Mercury Thermometer, Certified is individually serialized and permanently marked.
$1865.74 - $2833.68
Specifications
Certifications/Compliance | No |
---|---|
Thermometer Fill | Mercury |
Product Type | LIG |
Accuracy | ±0.3°C |
Immersion Length | Total |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity | |||||
04500287
|
Thermco™
ACC1003FC |
-1°C to +51°C |
Each for $1,865.74
|
|
|||||
04500289
|
Thermco™
ACC1005FC |
-1°C to +101°C |
Each for $2,833.68
|
|
|||||
04500291
|
Thermco™
ACC1007FC |
-1°C to +201°C |
Each for $2,833.68
|
|
|||||
Description
- Specifications Approved by NIST, ANSI and ASTM
- Meets NlST Tolerance for Accuracy
- Several Ranges, Immersions and Subdivisions
- Mercury Filled - Yellow Back Tubing
Specifications
No | |
LIG | |
Total |
Mercury | |
±0.3°C |