missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Precleaned with Certification Glass EPA Vials
Packaged in partitioned trays
$1252.41 - $1313.07
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Height (English) | 3.74 in. |
Includes | 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity | ||||
02-912-378
|
N/A | Clear | 20 mL |
Case of 144 Each for $1,252.41
|
|
||||
02-912-376
|
N/A | Clear | 40 mL |
Case of 144 Each for $1,313.07
|
|
||||
Description
Glass vials for collection of water and soil samples for Volatile Organic Analysis.
- Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
- GPI thread, 24-400
Specifications
1.1 in. | |
Borosilicate Glass | |
0.125 in. PTFE/silicone septa, open-top polypropylene screw caps | |
Screw Cap | |
EPA |
28 mm | |
3.74 in. | |
Polypropylene | |
3.17 mm | |
Vial |