missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Surgical Design Premier Halsted Mosquito Forceps
Surgical Design™ Premier Halsted Mosquito Forceps are used to clamp and regulate the flow of blood in larger vessels. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are known for their fine tips and fully serrated jaws.
$10.50 - $98.85
Spécifications
No. per Pack | 12 |
---|---|
Design | German Forging |
Length (English) | 5 in. |
Material | Surgical Grade Stainless Steel |
Length (Metric) | 12.7 cm |
Numéro de catalogue | Numéro du manufacturier. | Tip Style | Prix | Quantité | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Tip Style | Prix | Quantité | |||||
22-079-748
|
Surgical Design
GM161S |
Straight |
chaque for $10.50
douzaine de 12 chaque for $126.00
|
|
|||||
22-079-749
|
Surgical Design
GM162S |
Curved |
chaque for $98.85
douzaine de 12 chaque for $1,186.20
|
|
|||||
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship â Guaranteed Free From Defect
- Engineered to Exact Standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Spécifications
12 | |
5 in. | |
12.7 cm | |
Satin/Anti-Glare | |
Multipurpose |
German Forging | |
Surgical Grade Stainless Steel | |
Ratcheted Forceps | |
Premium | |
Hemostatic Forceps |