missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Premier Tissue Thumb Forceps
Surgical Design™ Premier Tissue Thumb Forceps are used to handle and manipulate tissues in variety of procedures. Predominantly used during suturing, Tissue Forceps are engineered with front teeth in order to firmly grip and secure tissues over serrated-jawed forceps.
Supplier: Surgical Design GM243S
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship â Guaranteed Free From Defect.
- Engineered to Exact Standards
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Straight, Interlocking Teeth | |
German Forging | |
Surgical Grade Stainless Steel | |
Forceps, Dressing | |
Premium | |
1 x 2 |
12 | |
5 in. | |
12.7 cm | |
Satin/Anti-Glare | |
Multipurpose | |
Thumb Forceps |