missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ Premium Lab Coat
Non-woven single-use SMS lab coat with knitted cuffs.
$173.27 - $189.02
Specifications
Product Type | Single-use Lab Coat |
---|---|
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Snaps |
Description
Designed to protect healthcare professionals, lab technicians and other users from fluids and cross-contamination
Specifications
Single-use Lab Coat | |
SMS | |
Snaps | |
Single-use | |
None | |
Not Autoclavable |
Unisex | |
White | |
Knit | |
Non-sterile | |
Yes |