missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Plain Glass Microscope Slides
Clear, premium quality
$93.30 - $93.30
Specifications
Material | Glass |
---|---|
Precleaned | Yes |
Type | Microscope Slide |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
12-544-1
|
N/A | 76.2 x 25.4 mm |
Gross of 144 Each for $93.30
Case of 10 Gross for $933.00
|
|
|||||
Description
Clear, premium quality
- Water-white glass
- Precleaned, ready to use
Specifications
Glass | |
Microscope Slide | |
25 mm |
Yes | |
75 mm | |
White |