missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Plus Slide Box, 100 Place
The Premium Plus Slide Box's modern design for daily use is stylish with a wave surface texture. The slide box is easy to hold, increasing safety of sample transport with an EVA foam lined bottom of the box helping to hold slides securely in place and protect against damage. Its unique side storage can accommodate a pen, desiccant or other small items needed for working.
Supplier: Fisherbrand™ HS120592F2
Description
- Slide rail design ensure a secure fit allowing easy placement and removal of slides.
- Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers.
- Sliding lock provides secure storage with easily identified lock and unlock symbols.
- 2 mm zip tie can be used for more secure storage.
- Inventory card is removable and replaceable for trouble-free writing on flat surfaces.
Specifications
Slide Storage Box | |
Purple | |
Clean, dry place | |
8.2 x 7.7 x 1.3 in. | |
1.3 in. | |
Inventory Card | |
20.7 cm | |
5 Pk. | |
7.7 in. | |
EVA Foam |
100 | |
100 | |
100 Slides | |
Storage | |
3.2 cm | |
8.2 in. | |
ABS | |
Rectangular | |
19.5 cm |