missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickson™ Pressure Chart Recorder Replacement Charts
$173.60 - $239.97
Specifications
Product Type | Pressure Chart |
---|---|
For Use With (Application) | For the accuracy of data, great way to archive monitoring history |
For Use With (Equipment) | For pressure chart recorder |
Shape | Circular |
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Time Range | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Time Range | Description | Price | Quantity | |||
15-075-151
|
Dickson™
C436 |
203 mm | 8 in. | 7 Days | 0 to 200 psi |
Pack of 60 Each for $180.70
|
|
|||
15-075-146
|
Dickson™
C022 |
101 mm | 4 in. | 24 hrs. | 0 to 300 psi |
Pack of 60 Each for $173.60
|
|
|||
15-075-147
|
Dickson™
C028 |
101 mm | 4 in. | 24 hrs. | 0 to 500psi |
Pack of 60 Each for $239.97
|
|
|||
Specifications
Pressure Chart | |
For the accuracy of data, great way to archive monitoring history | |
For pressure chart recorder | |
Circular |