missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kent Scientific Primary and Back-up Glass Syringes
For use with SomnoSuite Anesthesia System.
$1455.64 - $1455.64
Specifications
Type | Primary and Back-up Syringe Pack |
---|---|
For Use With (Equipment) | SomnoSuite Anesthesia System |
Material | Glass |
Catalog Number | Mfr. No. | Animal | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Animal | Capacity (Metric) | Price | Quantity | ||||
13005139
|
Kent Scientific
SOMNO2MLPK |
Pup | 2 mL |
Pack of 2 Each for $1,455.64
|
|
||||
13005140
|
Kent Scientific
SOMNO5MLPK |
Mouse | 5 mL |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13005141
|
Kent Scientific
SOMNO10MLPK |
Rat | 10 mL |
Pack of 2 Each for $1,455.64
|
|
||||
Description
- Made from glass
- For rats or pups or mice
Specifications
Primary and Back-up Syringe Pack | |
SomnoSuite Anesthesia System | |
Glass |