missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gibco™ Primary Rat Cortex Neurons
Primary Rat Cortex Neurons
$460.00 - $1094.00
Specifications
Content And Storage | Store in liquid nitrogen, vapor-phase. |
---|---|
Age | Fetal |
Cell Type | Neural Cells |
Culture Type | Mammalian Cell Culture |
Form | Cryopreserved |
Description
Gibco Primary Rat Cortex Neurons are isolated from day-18 Fisher 344 rat embryos and cryopreserved in liquid nitrogen. With the cryopreserved Primary Rat Cortex Neurons (E-18), Invitrogen offers neuroscience researchers a flexible, ready-to-use, and quality alternative to acutely isolated neurons. Besides being convenience, these products are developed through vigorous internal research to afford comparable properties, such as viability and cell function, with cells that are acutely isolated. They are also highly pure cells containing minimum amount of astrocytes and other glial cells, and are with minimal lot-to-lot variability because of large single lot manufacturing. Unlike the other commercially available primary rat neurons that generally yield about 30% or lower post-thaw viability, Invitrogen cells consistently give post-thaw viability in the range of 50-80%.Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
Rat Cortex Neuron |
Fetal | |
Mammalian Cell Culture | |
Rat | |
Normal | |
Sterility, Viability, Mycoplasma |
For Research Use Only. Not for use in diagnostic procedures.