missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 100 Economy Back Support
Economical with essential lower back and abdominal support
Supplier: Ergodyne™ 11382
Description
- Rubber-track webbing keeps the back support in place for comfortable wear
- Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- 280D Spandex™ body material for breathable comfort
- Elastic suspenders adjust for an exact fit
- Machine washable
Specifications
Black | |
Economy Back Support | |
Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters | |
280D Spandex | |
100 | |
Rubber | |
6.25 in. |
Adjustable two stage | |
Small | |
1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching | |
25 to 30 in. | |
64 to 76 cm | |
Tracked | |
20 cm |