missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 1051 Mesh Back Support
Breathable black mesh outer shell for a cool, comfortable fit
$57.74 - $57.74
Specifications
Color | Black |
---|---|
Closure Type | Adjustable two stage |
Product Type | Proflex™ Back Support |
For Use With (Application) | Provides comfortable support to the lower back and abdominal muscles |
Includes | Contoured ventilated lumbar pad, power panel Positioners™, breathable mesh outer shell |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity | |||
19035266C
|
Ergodyne™
20183 |
Small | 8 in. | 30.48 cm |
Each for $57.74
|
|
|||
Description
- Contoured ventilated lumbar pad fills the gap in the back's natural curve for comfortable support to the lower back and abdominal muscles
- Adjustable two-stage closure adjusts for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- Power Panel Positioners™ keep elastic bands close to sides for ease of use, will not fall out of reach when not in use
- Machine washable
Specifications
Black | |
Proflex™ Back Support | |
Contoured ventilated lumbar pad, power panel Positioners™, breathable mesh outer shell | |
1051 |
Adjustable two stage | |
Provides comfortable support to the lower back and abdominal muscles | |
Polyester (54%), Nylon (30%), Poly-p (8%), Latex (5%), Vinyl (3%) |