missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ergodyne™ ProFlex™ 1600 Standard Elastic Back Support Brace

ProFlex™ 1600 Standard Elastic Back Support is designed to remind workers of proper lifting techniques while moving stress away from the spine for back pain relief.

$43.56 - $43.56

Specifications

Color Black
For Use With (Application) Material Handling, Construction,Warehousing/Distribution, Maintenance
Includes Suspenders
Width (English) 9 in.
Width (Metric) 22.9 cm
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-819-452
View Documents
Ergodyne™
11104
Large
Each for $43.56
 
19-819-453
View Documents
Ergodyne™
11107
3X-Large
Each for $43.56
 
19-819-454
View Documents
Ergodyne™
11108
4X-Large
Each for $43.56
 
Description

Description

  • Premium 9 in. (22.9 cm) all-elastic body provides firm support
  • Contoured high-cut front panel for a comfortable fit
  • Polypropylene for long-lasting integrity
  • Adjustable, detachable suspenders keep belt in place
  • Rubber track webbing prevents riding up
  • Waist size ranges from 25 to 58 in. (64 to 147 cm)
  • Machine wash cold, air dry
Specifications

Specifications

Black
Suspenders
22.9 cm
Material Handling, Construction,Warehousing/Distribution, Maintenance
9 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'