missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 2000SF High-Performance Spandex Back Support Brace
ProFlex™ 2000SF High-Performance Spandex Back Support is designed to remind workers of proper lifting techniques while moving stress away from the spine for back pain relief.
$87.21 - $87.21
Specifications
Color | Black |
---|---|
For Use With (Application) | Material Handling, Construction, Warehousing/Distribution, Maintenance |
Material | 840D Spandex |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-035267B
|
Ergodyne™
11281 |
X-Small |
Each for $87.21
Case of 6 Each for $498.72
|
|
|||||
19-035267H
|
Ergodyne™
11287 |
3X-Large |
Each for $87.21
|
|
|||||
Description
- Non-conductive Sticky Fingers™ stays for long wear
- Innovative Power Panel Positioners™ ensure the tension bands stay close by
- Unique V-shaped design
- 840D spandex body material
- Adjustable, detachable suspenders keep back brace in place
- Waist size ranges from 25 to 58 in. (64 to 147 cm)
- Machine wash cold, air dry
Specifications
Black | |
Material Handling, Construction, Warehousing/Distribution, Maintenance | |
840D Spandex |