missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Projection Sign: Tornado Shelter
When you need identification, location and direction, signs can be seen from various angles for extra visibility.
$26.63 - $36.23
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145 |
---|---|
Material | Plastic |
Quantity | 1 Ea. |
Style | 3D |
Height (English) | 6 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
17-998-122
|
Accuform Signs
PSP354 |
Blue on Yellow-Glow |
Each for $36.23
|
|
|||||
17-998-090
|
Accuform Signs
PSP146 |
Black on White |
Each for $26.63
|
|
|||||
Description
- Hang signs along hallways, stairways, corridors and doorways
- .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screw or self-adhesive foam tape (both included)
Available in two styles:
- 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
- 90D signs project 90 degrees from the wall and can be viewed from either side
Specifications
OSHA 29 CFR 1910.145 | |
1 Ea. | |
6 in. | |
V-shaped | |
Tornado Shelter |
Plastic | |
3D | |
5 in. | |
6 x 5 in. | |
Projection Sign |