missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
Robust yet lightweight and easy to use
Supplier: Sartorius 728560
Description
High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.
- Fully autoclavable
- High chemical and UV resistance
- Volume setting by click stops
- Suitable for both left and right-handed operation
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: only 2-3 parts to disassemble
Certifications
CE marked
Warranty
2 years
Specifications
0.4% | |
200μL, 350μL Optifit tip, 200μL and 300μL SafetySpace™ filter tip | |
Yellow | |
1 | |
200 μL | |
200μL, 350μL Optifit tip, 200μL and 300μL SafetySpace™ filter tip | |
0.20 | |
2 Years |
CE | |
Autoclavable | |
200 μL, 350 μL Optifit Tip, 200 μL and 300 μL SafetySpace™ Filter Tip | |
Mechanical Pipette | |
Ergonomic | |
Slim tip ejector collar, safe cone filter | |
Yes |