missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ PROSAT™ Presaturated Nonwoven Wipes
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
Supplier: Contec™ PSCP0001
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
Pre-saturated Wipe | |
Not Autoclavable | |
Single-use | |
Ideal for routine cleaning and wiping instruments and equipment | |
1-ply | |
Non-sterile |
Polyester Cellulose | |
White | |
15 x 23 cm (6 x 9 in.) | |
50/Bag, 8 Bags/Master Bag, 5 Master Bags/Cs. | |
70% IPA, 30% DI Water |