Learn More
Contec™ PROSAT™ Sterile™ Meltblown Polypropylene Wipes
These sterile, polypropylene wipes are presaturated with 70% USP grade isopropyl alcohol and 30% deionized water, and provide a consistent release of solvent to thoroughly remove surface contaminants in critical environments.
$1121.17 - $1466.90
Spécifications
Product Type | Pre-saturated Wipe |
---|---|
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 9 in. |
Width (Metric) | 23 cm |
Numéro de catalogue | Numéro du manufacturier. | Packaging Quantity | Prix | Quantité | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Packaging Quantity | Prix | Quantité | |||||
17-000-775
|
Contec™
PSPP0039 |
50 Wipes/Pk., 24 Pk./Cs. |
caisse de 1200 chaque for $1,232.75
|
|
|||||
18-999-474
|
Contec™
PS911EB |
30 Wipes/Pk., 48 Pk./Cs. |
caisse de 1440 chaque for $1,466.90
|
|
|||||
19-200-055
|
Contec™
PS911LE |
30 Wipes/Pk., 36 Pk./Cs. |
caisse de 1080 chaque for $1,121.17
|
|
|||||
Description
Wipe down isolators, cabinets, hoods, and other cleanroom equipment and tools. Contec™ PROSAT™ Sterile Presaturated Nonwoven Wipes are ideal for cleanup following BD RODAC™ plate sampling. These wipes are designed specifically for steril
These PROSAT™ presaturated wipes are exceptionally clean and also free from additives of any kind. This particular meltblown polypropylene contains very low levels of sodium and other ions. PROSAT™ meltblown polypropylene wipes are ideal for wiping articles prior to pass through, cleaning process tools and other equipment, and general surface cleaning.
- Low in particles and fibers, making it ideal for product contact areas
- Presaturated wipes reduce solvent usage and VOC emissions and ensure consistent saturation of each wipe independent of the operator
- Validated sterile via gamma irradiation to a 10-6 Sterility Assurance Level
- Compatible with Grade A/B or ISO Class 5 through 8 environments
- Wipes are provided in a resealable pouch for ease of use and convenience
Spécifications
Pre-saturated Wipe | |
28 cm | |
23 cm | |
ISO Class 5 to 8 | |
Routine Equipment Cleaning in Sterile Environments | |
Sterile |
11 in. | |
9 in. | |
Polypropylene | |
28 x 23 cm (11 x 9 in.) | |
70% IPA, 30% DI Water |