missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Prospenser Plus Bottle-top Dispenser

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Plus Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.

Supplier:  Sartorius LH723075

 View more versions of this product

Catalog No. 14-577-832


Explore available promotions

Description

Description

  • High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
  • Incremental volume setting ensures accurate and repeatable results
  • Smooth and light to operate
  • Easy to attach aspiration tube with secure threaded connection
  • Media recirculation system allows unused media to be recovered from device and returned to bottle
  • - 360° rotating dispensing head
  • Universal connector at back of unit for drying tubes and filters
  • User-replaceable valves
  • Fully autoclavable
  • Available in volume range from 0.2 to 60mL

Specifications

  • Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
  • Threaded Bottle Fitting: A45
  • Length: 173mm (5mL)
  • Bottle Adapters Included: A32, A38, S40
  • Weight: 388g (5mL)

Materials

  • Piston: Highly pure AI2O3-ceramic (99.7%)
  • Cylinder: Borosilicate glass 3.3
  • Valve block: Halar (ECTFE)
  • Valve ball: Borosilicate glass 3.3
  • Valve seat: Borosilicate glass 3.3
  • Valve spring: Hastelloy (99.7%)

Storage

Store at 0° to 40°C

Warranty

Two years

Specifications

Specifications

Bottletop Dispenser
Autoclavable
Borosilicate Glass
Dispensing
1.0 mL
0.20%
4°C to 50°C
175 mm (5 mL)
360° Rotating Dispensing Head
Gray and White
10 to 60 mL
A32, A38, S40 Bottle Adapters
0.60%
39.2°F to 122°F
2 Years
Videos
SDS
Documents

Documents

Promotions

Promotions