missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™ Pass-Through Laboratory Benchtop Fume Hood, 4 ft. Width
The Protector™ Pass-Through Laboratory Benchtop Fume Hood offers sashes on two sides allowing operation on either side of fume hood.
$19366.86 - $19366.86
Specifications
Product Type | Fume Hood |
---|---|
Lighting Type | T8 Fluorescent |
Certifications/Compliance | ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010 |
Depth (English) | 33.4 in. |
Depth (Metric) | 84.8 cm |
Catalog Number | Mfr. No. | Amperage | Voltage | Includes | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Voltage | Includes | Weight (Metric) | Price | Quantity | ||
36-104-5493
|
Labconco™
113400002 |
10 A | 100/115 V | 2 Fixtures, 1 Receptacle | 190.5 kg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
These hoods may also be installed in wall between two rooms for sample preparation and are ideal for conducting chemistry demonstrations.
- By-pass airflow design
- Glacier white, dry powder epoxy-coated steel and aluminum frame
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
- Two each tempered safety glass vertical-rising sashes
- Audible alarm that sounds when both sashes are open at same time
- Pre-wired 100 W vapor-proof incandescent light
- One pre-wired 115V, 20A GFCI electrical duplex receptacle on lower right side (one side)
- Pre-wired light and blower switches (one side)
- Removable front and side panels for access to light, electrical wiring and sash cables
- Epoxy-coated steel I.D.: 25.6 cm (10.09 in.) exhaust connection
Specifications
Fume Hood | |
ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010 | |
84.8 cm | |
149.9 cm | |
CFM/Static Pressure at 100 fpm: With 1 sash fully open, exhausts 775 CFM at 0.33 in. static pressure | |
48 in. |
T8 Fluorescent | |
33.4 in. | |
59 in. | |
50/60 Hz | |
Remote blower or ducting to house exhaust, Work surface, Base cabinet or stand | |
121.9 cm |