missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™Solvent Storage Cabinets
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
Supplier: Labconco™ 9903100
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Specifications
Glacier White; Liner: Polyethylene | |
Storing flammables | |
36 in. | |
91.44 cm | |
82 kg | |
76 cm | |
180 lb. | |
Self-close, Double | |
2 |
Solvent Storage Cabinet | |
35.5 to 36.75 in. | |
Steel | |
Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf | |
29.9 in. | |
90.17 to 93.3 cm | |
Up to 800 lb. | |
1 |