missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™Solvent Storage Cabinets

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

Supplier:  Labconco™ LCN9906000

 View more versions of this product

Catalog No. 16-305-73


Explore available promotions

Description

Description

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

Specifications

Specifications

54 kg
Solvent Storage Cabinet, ADA Compliant
150 lb.
Manual-close, Right-hinged
24 in.
1
22 in.
80 to 83.2 cm
Storing flammables
31.5 to 32.75 in.
Steel
61 cm
Videos
SDS
Documents

Documents

Promotions

Promotions