missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™Solvent Storage Cabinets

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

Supplier:  Labconco™ 9902200

 View more versions of this product

Catalog No. 16-305-84


Explore available promotions

Description

Description

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

Specifications

Specifications

Glacier White; Liner: Polyethylene
Storing flammables
30 in.
76 cm
70 kg
76 cm
155 lb.
Manual-close, Double
2
Solvent Storage Cabinet
35.5 to 36.75 in.
Steel
Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
29.9 in.
90.17 to 93.3 cm
Up to 800 lb.
1
Videos
SDS
Documents

Documents

Promotions

Promotions