missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI ProxiMate™ At-Line NIR Spectrometer
ProxiMate™ is a robust, compact, and easy to use at-line NIR spectrometer for the food and feed industry. It reduces downtime in production and provides fast quality control of batch samples.
$95652.07 - $123951.36
Specifications
Height (English) | 19.7 in. |
---|---|
Height (Metric) | 50 cm |
Operating Temperature Range | 5°C to 40°C |
Voltage | 100/240 V |
Weight (English) | 50.7 lb. |
Catalog Number | Mfr. No. | Detection | Description | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Detection | Description | Price | Quantity | ||||
05405851
|
BUCHI
11PM111110000 |
NIR | Up View |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405852
|
BUCHI
11PM121120000 |
NIR | Down View |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405853
|
BUCHI
11PM211110000 |
VIS, NIR | Up View |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405854
|
BUCHI
11PM232210000 |
VIS, NIR | Dual View |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- NIR instrument for the harshest environments
- Robust housing design sealed to IP69 ingress protection standards
- Can be pressure-hosed down to meet even the most stringent hygiene standards
- Stainless steel case prevents corrosion when acidic, basic, or chlorine detergents are applied
- Measurements are unaffected by fluctuations in temperature or humidity
- A wide selection of pre-calibration packages makes it suitable for the main food and feed industries
Specifications
19.7 in. | |
5°C to 40°C | |
50.7 lb. | |
10.2 in. |
50 cm | |
100/240 V | |
23 kg | |
26 cm |