missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ PTFE/Silicone Septa
It is used as an air-tight seal, and prevents contamination
$146.99 - $149.48
Specifications
Diameter (Metric) Inner | 20 mm |
---|---|
Material | PTFE/Silicone |
No. per Pack | 100 |
Temperature Range (Metric) | Temperature limit 250°C |
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (English) | Thickness (Metric) | Price | Quantity | ||||
111010710
|
MilliporeSigma™ Supelco™
508616 |
0.045 in. | 1.143 mm |
Each for $149.48
|
|
||||
111010920
|
MilliporeSigma™ Supelco™
27539 |
0.029 in. | 0.75 mm |
Each for $146.99
|
|
||||
Specifications
20 mm | |
PTFE/Silicone | |
100 | |
Temperature limit 250°C |