missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gentex™ PureFlo PF50 ESM+ PAPR Respirator Hood, Gray Bump Cap, Internal Switch Only DFS Item

Self-contained head mounted powered air purifying respirators (PAPRs) are designed for light duty industries including pharmaceutical, chemical, laboratory and healthcare.

Supplier:  Gentex™ PR05802G0A3

 View more versions of this product

Catalog No. 18444077


Explore available promotions

Description

Description

  • No trailing leads, hoses or cables for maximum mobility
  • No belt mounted blower unit required
  • Unique air circulation system creates a smooth continuous flow of air
  • Advanced electronics package within the ESM+ continually monitors all functions and provides a self-diagnostic system check to ensure proper functioning
  • Provides an increased flow rate at 8.1 CFM/230Lpm
  • Fully capsuled blower module with a single 7-way IP67* connector between the sidebars
  • Adjustable flame retardant neck cape
  • Wide vision face-shield manufactured from high impact-resistant polycarbonate with anti-mist and anti-scratch coating
  • Quick release headband
  • Includes corrosion resistant gold-plated battery packs and updated rustproof hardware
  • Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically
Specifications

Specifications

Head Protection:ANSI Z89.1 Type 1 Class G ;Face Shield/Eye Protection ANSI Z87.1+ :2015 Certified; SEI Certified and Listed
7 hours with two batteries
PARTICULATE
PAPR Bump Cap Assembly
HEPA (HE) or HEPA/HF/HC *Nuisance OV
8.1 CFM or 230 L/min.
PR05802-G-0A3
1 Ea.
One Size
1000
5 Cell Nickel Metal Hydride
NIOSH Approved
One Size
HEPA
PAPR, Battery and Charger
Under 70 dB
2.5 hr.
Videos
SDS
Documents

Documents

Promotions

Promotions