missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Purell™ Professional Surface Disinfectant
One-step disinfectant and cleaner with a fresh citrus scent.
$13.43 - $13.43
Specifications
Product Type | Surface Disinfectant |
---|---|
Color-coded | No |
Form | Liquid Spray |
Scent | Citrus |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
19-043-816
|
GOJO Canada Inc
334506CAN00 |
32 oz. |
Each for $13.43
Case of 6 Each for $73.26
|
|
|||||
Description
- One-step disinfectant and cleaner with a fresh citrus scent
- Kills Norovirus and MRSA in 30 seconds
- Kills 99.9% of germs on surfaces, including the cold & flu virus
- No rinse required on food contact surfaces
- Proven effective across most hard and soft surfaces
- Awarded the U.S. EPA Design for the Environment certification (DfE)
Specifications
Surface Disinfectant | |
Liquid Spray | |
Non-sterile | |
U.S. EPA Design for the Environment |
No | |
Citrus | |
Clear | |
One-step disinfectant and cleaner |