missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Biosafety Procedure Station with Accessory Package

Labconco™ PuriCare™ Procedure Station creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

Supplier:  Labconco™ 312411011

 View more versions of this product

Catalog No. 312411011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

All models feature:

  • Nominal inflow velocity of 105 feet per minute (fpm)
  • Nominal downflow velocity of 55 fpm (models with 10 in. sash opening) and 60 fpm (models with 12 in. sash opening)
  • Approximately 70% air recirculation
  • Interior-mounted, line-of-sight LCD information center with Filter Life Remaining bar graph, status line for alarm conditions and alerts to warn when filter life diminishes to 20% and 0%
  • Electronically Commutated Motors (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors
  • Smart-Start™ System that allows the user to program start up and shut down operations
  • Night-Smart™ System that idles the blower when the sash is fully closed
  • Contain-Air™ Negative Pressure Channel
  • Built-in interval or elapsed timer for experiment monitoring, LED (fluorescent on 12 in. sash opening models) light or UV light control (on models with UV light)
  • ADA-compliant touchpad control on right-hand side post for manual activation of blower, light(s), timer, electrical receptacles, audible alarm mute and menu selection
  • Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
  • Powder-coated steel exterior
  • Removable towel catch with washable screen-type prefilter located under work surface
  • ISO Class 5 conditions per ISO 14644-1 and 2
  • Supply and exhaust 99.99% efficient HEPA filters. Contact Customer Service for optional 99.999% efficient ULPA filters
  • Two electrical duplex receptacles (single outlets on 230 volt models), located one on each side, with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
  • Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles; counterbalanced, anti-racking mechanism; and 10° slope
  • 22.6 in. (57 cm) sash opening and 27.0 in. (69 cm) viewing height
  • Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
  • Bright, 90-100 footcandle, glare-free LED lighting (fluorescent on 12 in. sash opening models) located outside the contaminated work area
  • Intrinsically-safe negative pressure design
  • Electronic security lock (optional activation) that requires code to operate the cabinet
  • Full five year warranty on parts and service (excluding filters)
  • Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord and Cable Portal) included on some models
  • All models require supporting base if non-welded stand option is not selected
Specifications

Specifications

NSF, CE Marked, ADA, ISO 5 Conditions per ISO 14644-1 and 2
123.2 cm
PuriCare Procedure Station
2
280 W
61.7 in.
54.3 in.
137.922 cm
LED, UV
10 in.
5 Years
137.922 cm
31.2 in.
230 V, 50/60 Hz, 6 A
Stainless Steel
Type A2 Biosafety Cabinet
<63 dBA
North America (230 V)
2
25.4 cm
0.167 m3sec.
Cabinet with Accessory Package
156.718 cm
One
4 ft.
50/60 Hz
79.248 cm
230 V
Videos
SDS
Documents

Documents

Promotions

Promotions