missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ DM™ Stick Wound Measuring Device
Easy-to-read measurement scale for one-step accuracy
$1765.61 - $1765.61
Specifications
Product Type | Wound Measuring Device |
---|---|
Length (English) | 6 in. |
Length (Metric) | 15.24 cm |
Weight (Metric) | 0.907 kg |
Weight (English) | 2 lb. |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
14-960-100
|
Puritan™
1506PFBDM |
Non-sterile |
Pack of 50 Each for $1,765.61
Case of 20 Pack for $35,312.20
|
|
|||||
Description
- 6 in. flexible, unbreakable polystyrene shaft is graduated in centimeters for ease of wound assessment
- Medical grade foam tip for patient comfort leaves no fibrous residue and is useful for specimen collection
- Nonsterile in packs of 50 or sterile in individual wrappers printed with scale on reverse for additional notation
- Ideal for measuring decubitus ulcers
- For use in long term care, podiatry, forensics, gynecology and pathology
- Provides accurate measurement for critical documentation
- Single-use to minimize possibility of cross contamination
Specifications
Wound Measuring Device | |
15.24 cm | |
2 lb. | |
6 L x 0.1 in. dia. flexible unbreakable polystyrene shaft, 0.39 L x 0.2 in. dia. medical grade foam tip (indented at 0.25cm), graduated measurement scale |
6 in. | |
0.907 kg | |
Ideal for measuring decubitus pressure ulcers, stomach and surgical wounds, used in forensic and evidence collection | |
CE, ISO 9001:2008, ISO 13485:2003m, FDA GMP |