missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ HydraFlock™ Sterile Flocked Swabs Packed in Dry Transport Tube
Packaged in a reclosable dry transport tube for ease in transport to the lab
Supplier: Puritan™ 253306HBT
Description
Puritanâs new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
CE, ISO 9001:2008, ISO 13485:2003 | |
Buccal cell collection, forensic evidence collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms | |
153.4mm | |
80mm | |
17.5mm | |
0.2 in. | |
Dry transport tube | |
Polystyrene |
6.04 in. | |
HydraFlock™ Flocked Swab | |
3.14 in. | |
0.69 in. | |
5mm | |
Medical | |
Sterile | |
Regular flocked |