missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ HydraFlock™ Sterile Flocked Swabs Packed in Dry Transport Tube
Packaged in a reclosable dry transport tube for ease in transport to the lab
Supplier: Puritan™ 253318HBT
Description
Puritanâs new dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information.Certifications
CE marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
CE, ISO 9001:2008, ISO 13485:2003 | |
Buccal cell collection, forensic evidence collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms | |
153.2mm | |
100mm | |
7.92mm | |
0.14 in. | |
Dry transport tube | |
Polystyrene |
6.03 in. | |
HydraFlock™ Flocked Swab | |
4 in. | |
0.312 in. | |
3.5mm | |
Medical | |
Sterile | |
Micro Ultrafine |