missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ 47 mm Microfiltration Glassware Replacement Parts
Replacement Parts for Corning PYREX 47mm Microfiltration Glassware Apparatus (13-645-088, sold separately)
Supplier: Corning™ 339851L
Description
Replacement Parts for Corning™ PYREX™ 47 mm Microfiltration Glassware Apparatus (13-645-088, sold separately).Specifications
Erlenmeyer Flask, 1 L, with 40/35 Standard Taper Joint | |
Borosilicate Glass | |
1/Pk. | |
1 L | |
198 mm |
PYREX 47 mm Microfiltration Glassware Apparatus | |
1 | |
40/35 | |
356 mm |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.