missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ 47 mm Microfiltration Glassware Replacement Parts

Replacement Parts for Corning PYREX 47mm Microfiltration Glassware Apparatus (13-645-088, sold separately)

Supplier:  Corning™ 339711L

 View more versions of this product

Catalog No. 13-645-090


Explore available promotions

Description

Description

Replacement Parts for Corning™ PYREX™ 47 mm Microfiltration Glassware Apparatus (13-645-088, sold separately).
Specifications

Specifications

Graduated Funnel, 1 L
Borosilicate Glass
1/Pk.
180 mm
PYREX 47 mm Microfiltration Glassware Apparatus
1
1 L
155 mm
Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.