missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Aspirator Bottles with Tubulation
Capacity Metric: 9500 mL
Supplier: Corning™ 1220250
Requires : Tubing
Description
A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.
Specifications
250 mL | |
2.83 in. | |
31 mm | |
Tubular sidearm outlet | |
18/Cs. | |
2 | |
Reusable | |
Cylindrical | |
Aspirator Bottle | |
Polypropylene | |
Screw Cap | |
10 mm |
8.45 oz. | |
1.22 in. | |
Designed to store and discharge liquids | |
Borosilicate Glass | |
6/Pk. | |
Autoclavable | |
Wide | |
132 mm | |
5.19 in. | |
72 mm | |
0.39 in. |