missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Aspirator Bottles with Tubulation

Capacity Metric: 9500 mL

Supplier:  Corning™ 1220500

 View more versions of this product

Catalog No. 02-972C


Explore available promotions

Requires : Tubing

Description

Description

A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.

Specifications

Specifications

500 mL
3.46 in.
35.5 mm
Tubular sidearm outlet
12/Cs.
4
Reusable
Cylindrical
Aspirator Bottle
Polypropylene
Screw Cap
10 mm
16.9 oz.
1.4 in.
Designed to store and discharge liquids
Borosilicate Glass
6/Pk.
Autoclavable
Wide
164 mm
6.45 in.
88 mm
0.39 in.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions