missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Aspirator Bottles with Tubulation

Capacity Metric: 9500 mL

Supplier:  Corning™ 12201L

 View more versions of this product

Catalog No. 02-972D



Requires : Tubing

Description

Description

A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.

Specifications

Specifications

1000 mL
4.33 in.
45 mm
Tubular sidearm outlet
6/Cs.
6
Reusable
Cylindrical
Aspirator Bottle
Polypropylene
Screw Cap
10 mm
33.81 oz.
1.77 in.
Designed to store and discharge liquids
Borosilicate Glass
1/Pk.
Autoclavable
Wide
200 mm
7.87 in.
110 mm
0.39 in.
SDS
Documents

Documents

Accessories
Promotions

Promotions