missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Aspirator Bottles with Tubulation

Capacity Metric: 9500 mL

Supplier:  Corning™ 12204L

 View more versions of this product

Catalog No. 02-972F




Requires : Tubing

Description

Description

A range of bottles featuring a tubular sidearm outlet to facilitate attachment of flexible tubing. Useful as a delivery/storage container for solutions.

Specifications

Specifications

4000 mL
6.88 in.
68 mm
Tubular sidearm outlet
4/Cs.
10
Reusable
Cylindrical
Aspirator Bottle
Polypropylene
Screw Cap
15 mm
135.25 oz.
2.67 in.
Designed to store and discharge liquids
Borosilicate Glass
1/Pk.
Autoclavable
Wide
289 mm
11.37 in.
175 mm
0.59 in.
SDS
Documents

Documents

Accessories
Promotions

Promotions