missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Certified/Serialized Class A Mixing Cylinders, TC

Calibrated To Contain

Supplier:  Corning™ 3002500

 View more versions of this product

Catalog No. 08-531F


Explore available promotions

Includes: Certificate of Identification and Capacity traceable to standards provided by NIST™.

Description

Description

Calibrated “To Contain” in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each cylinder is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Each features the PYREX stopper. Graduation markings are in durable white enamel.

For stopper only, see Cat. No. 7650.

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

Compliance

Meet ASTM™ E 1272 and E 542 requirements.

Specifications

Specifications

Round
Non-sterile
Graduated Mixing Cylinder
±2 mL
ASTM E1272, ASTM E542
1.96 in.
500 mL
Useful as a Mixing Cylinder
445 mm
Single
Glass
±2 mL
5 mL
5 mL
To Contain
White
Hexagonal
Borosilicate Glass
A
Reusable
50 mm
17.5 in.
Stopper
27
Hollow
Glass
Autoclavable
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions