missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Certified/Serialized Class A Mixing Cylinders, TC
Calibrated To Contain
Supplier: Corning™ 30022L
Includes: Certificate of Identification and Capacity traceable to standards provided by NIST™.
Description
Calibrated “To Contain” in accordance with ASTM E-1272 and ASTM E-542. Useful as a mixing cylinder. Each cylinder is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Each features the PYREX stopper. Graduation markings are in durable white enamel.
For stopper only, see Cat. No. 7650.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Compliance
Meet ASTM™ E 1272 and E 542 requirements.
Specifications
Round | |
Non-sterile | |
Graduated Mixing Cylinder | |
±6 mL | |
ASTM E1272, ASTM E542 | |
3.26 in. | |
2000 mL | |
Useful as a Mixing Cylinder | |
550 mm | |
Single | |
Glass | |
±6 mL | |
20 mL | |
20 mL |
To Contain | |
White | |
Hexagonal | |
Borosilicate Glass | |
A | |
Reusable | |
83 mm | |
21.65 in. | |
Stopper | |
38 | |
Hollow | |
Glass | |
Autoclavable |