missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Graduated Cylinders with Double Metric Scale, TD

Calibrated To Deliver

Supplier:  Corning™ 3023250

 View more versions of this product

Catalog No. 08-549-11D


Explore available promotions

Description

Description

Calibrated To Deliver

Cylinders are calibrated 'To Deliver' in accordance with ASTM E-1272 and ASTM E-542. The double scale, numbered up and down, is in durable white enamel. Supplied with shock absorbing poly­ethylene bumper guards.

Compliance

In accordance with ASTM™ E 1272 and ASTM E 542.

Specifications

Specifications

Round
Graduated Cylinder
To Deliver
White
Hexagonal
340 mm
1.5 in.
250 mL
Dual
Autoclavable
±1 mL
13.3 in.
Non-sterile
ASTM E1272, ASTM E542
A
Borosilicate Glass
39 mm
Bumper Guard
2 mL
2 mL
SDS
Documents

Documents

Accessories
Promotions

Promotions