missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Graduated Cylinders with Double Metric Scale, TD
Calibrated “To Deliver”
Supplier: Corning™ 302625
Description
Calibrated “To Deliver”
Cylinders are calibrated 'To Deliver' in accordance with ASTM E-1272 and ASTM E-542. The double scale, numbered up and down, is in durable white enamel. Supplied with shock absorbing polyÂethylene bumper guards.
Compliance
In accordance with ASTM™ E 1272 and ASTM E 542.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Blue | |
Hexagonal | |
194 mm | |
0.7 in. | |
25 mL | |
Dual | |
Autoclavable |
±0.17 mL | |
7.55 in. | |
Non-sterile | |
ASTM E1272, ASTM E542, ASTM E694 | |
A | |
Borosilicate Glass | |
18 mm | |
Bumper Guard | |
0.2 mL | |
0.2 mL |