missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence
Supplier: Corning™ 5600100
Description
The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.
For snap cap, see Cat. No. 7666.
Specifications
Blue | |
Top style: Beaded rim | |
100 mL | |
6.29 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
60 mm |
HDPE | |
2.36 in. | |
Glass, Borosilicate Glass | |
16 cm | |
12/Cs. | |
±0.08 mL | |
A | |
Snap Cap |