Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
missing translation for 'pleaseLogIn'
Corning™ PYREX™ Class A Lifetime Red Volumetric Flask with Polyethylene Snap-Cap
Graduated with fine lines etched through narrow red band for legibility, accuracy and permanence
Supplier: Corning™ 56001L
Description
The capacity mark is a fine line etched through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy, and permanence. Snap caps supplied with all sizes.
For snap cap, see Cat. No. 7666.
Specifications
Blue | |
Top style: Beaded rim | |
1 L | |
12.2 in. | |
Long | |
1/Pk. | |
Yes | |
Flat |
HDPE | |
4.92 in. | |
Glass, Borosilicate Glass | |
31 cm | |
6/Cs. | |
±0.3 mL | |
A | |
Snap Cap |