missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Volumetric Flasks with PTFE Stoppers

Volumetric flask; long neck with flat bottom

Supplier:  Corning™ 5644200

 View more versions of this product

Catalog No. 10-462-859


Explore available promotions

Description

Description

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with PTFE color-coded, keyhole stoppers.



For stoppers only, see Cat. No. 7630
Specifications

Specifications

PTFE
200 mL
8.42 in.
Long
6/Pk.
Yes
Flat
13
2.9 in.
Borosilicate Glass
21.4 cm
12/Cs.
±0.1 mL
A
74 mm
Videos
SDS
Documents

Documents

Promotions

Promotions